Apply to be a TradeMaster!
Main product image of 3" Socket Saver
Magnifying glass
Hover image to zoom
3" Socket Saver
Magnifying glass
Hover image to zoom
$14.99 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
  • Removes Schedule 40 plastic pipe
  • Cuts ABS or PVC DWV pipe below slab
  • Fits 1/2" variable speed power drill
  • Carded for display
  • Specs

    –
    Size:

    3"

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    Product Image of 3" Socket Saver
    3" Socket Saver
    SKU: J44300
    (7)
    3"

    You May Also Need

    1-1/2" PVC Socket Saver
    SKU: PTSS150
    Bluefin

    Product Reviews

    4.71 out of 7 reviews
    100% would recommend this product
    4.71
    out of 7 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    71%
    4 star
    29%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    I would buy it again

    I used this product to reuse 3' PVC fittings when I am in a jam and can not remove the existing fitting. It has helped me in one situation, but I used it again in another, and did not seem to come thru for me. To use this tool one has to be patient and not rush the task at hand, because it could tamper with the hub of the fitting and the fitting would have to be replaced completely
    Richard
    CT
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good buy

    Not as good as the Reed but didn't spend as much as the reed one. Works fine as long as you keep it straight and don't go too far. I do wish the shank was 7/16" so it would work with milwaukee's quick-lok.
    Sampson
    Brookfield, CT
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Small things make big difference

    These look very similar to the ones I bought at my plumbing supply house but the small difference in quality of metal and craftsmanship makes a big difference
    James the plumber
    AZ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Socket/life saver

    Worth its weight in diamonds when you need it.
    Mike
    Upstate ny
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very worth the money.

    Well worth the price! I bought the 3". You do not need to salvage too many 3" fittings to get your money back. In my case, doing some renovations, I did not have space for extra fittings and I needed to utilize a fitting in place. This was great!
    Dad277
    Pittsburgh PA
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Socket Saver saved me

    A contractor used 3" PVC while building our retaining wall. The PVC was supposed to be for fence pole placement and removed before the wall was poured. For some reason, the laborers left the PVC and didn't install the poles as was planned. Long story short, I used the socket saver to remove the PVC from the wall and was able to install the poles as planned. Excellent tool. I drilled out 22 12" pieces of PVC.
    MIchael
    Carrollton, TX
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works

    Use plugged in, fast drill. Worked great and the new pipe was snug.
    JK
    KC
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy