Apply to be a TradeMaster!
Main product image of 1/2" x 27" Water Meter Key
Magnifying glass
Hover image to zoom
1/2" x 27" Water Meter Key
Magnifying glass
Hover image to zoom
M25127 has been discontinued
Discontinued April 6, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" x 27" Water Meter Key
SKU:M25127R3
(0)
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2" x 27"

Description

–
  • Rebar shaft and handle for greater strength
  • Vinyl covered handle for comfort
  • Specs

    –
    Product Type:

    Meter Key

    Size:

    1/2" x 27"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1/2" ProPEX Ring w/ Stop
    SKU: Q4690512
    Uponor (Wirsbo)

    Product Reviews

    4.8 out of 5 reviews
    100% would recommend this product
    4.8
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    80%
    4 star
    20%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    1/2" x 27" Water Meter Key --Excellent

    This product helps me to shut off my water at the curb as I have many repairs on going and that is an older building..
    wizeman
    South Brunswick, NJ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    Quality Product as stated in ad.
    Mac
    Waco Tx.
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This has been a godsend...

    Caveat emptor failure on my part...I should have measured how deep my water meter was before ordering this. I really should have gotten the 36" version as my meter is WAY down there. Anyway...this works just fine...the handle is just very close to the ground. This is still WAY better than trying to reach down 2' with a Crescent wrench.
    boy412
    Washington DC Area
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Thank you

    Brand new good quality
    Donna
    FL
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    A must have tool (before you need it)

    A tool you need handy at all times, and not looking for when water is flooding everything. I like a secondary main shutoff in the house but when it's not possible this is the tool you need for quick water shutoff for emergency's or repairs.
    Wattson
    Sikeston, Missouri
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?