Apply to be a TradeMaster!
Main product image of 1-1/2" x 8" x 3/4" PVC Direct Connection Dishwasher Tailpiece, P37031
Magnifying glass
Hover image to zoom

1-1/2" x 8" x 3/4" PVC Direct Connection Dishwasher Tailpiece, P37031

SKU:
P37031
Rating:
(0)
Q&A:
(0)
1-1/2" x 8" x 3/4" PVC Direct Connection Dishwasher Tailpiece, P37031
Magnifying glass
Hover image to zoom
$5.73 each
Out of Stock
Out of Stock
Get it Tue, Oct 6 - Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Direct Connect Connection
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
8" Length
Product Highlight: Size
1-1/2"
Product Highlight: Finish
PVC

Description

1-1/2" x 8" x 3/4" PVC Direct Connection Dishwasher Tailpiece

Specs

Connection Type:

Direct Connect

Material:

PVC

Length (Inches):

8"

Size:

1-1/2"

Type:

Extension Tube

Finish:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Connection Type
Material
Length (Inches)
Size
Type
CURRENT ITEM
Product Image of 1-1/2" x 8" x 3/4" PVC Direct Connection Dishwasher Tailpiece, P37031
1-1/2" x 8" x 3/4" PVC Direct Connection Dishwasher Tailpiece, P37031
SKU: P37031
Direct Connect
PVC
8"
1-1/2"
Extension Tube
Direct Connect
PVC
8"
1-1/2"
Extension Tube

You May Also Need

60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
SKU: 6W60K
Fluidmaster

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy