Shop Resideo Sale
Main product image of 1-1/2" Plastic Slip Joint Center Outlet Tee Only
Magnifying glass
Hover image to zoom

1-1/2" Plastic Slip Joint Center Outlet Tee Only

SKU:
P39006
Rating:
(0)
Q&A:
(0)
1-1/2" Plastic Slip Joint Center Outlet Tee Only
Magnifying glass
Hover image to zoom
$3.80 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1-1/2"
Product Highlight: Finish
ABS
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/2" ABS Slip Joint Center Outlet Tee Only

Specs

–
Material:

Plastic

Type:

Tee

Size:

1-1/2"

Finish:

ABS

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Type
Size
Finish
Connection Type
Plastic
Tee
1-1/2"
ABS
Slip-Joint
PVC
Extension Tube
1-1/2"
PVC
Slip-Joint

You May Also Need

1-1/2" x 16" ABS Slip Joint Extension Tube
SKU: TAB3150-16DSJ
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy