Apply to be a TradeMaster!
Main product image of 1-1/2" Plastic S-Trap
Magnifying glass
Hover image to zoom

1-1/2" Plastic S-Trap

SKU:
P39011
Rating:
(0)
Q&A:
(0)
1-1/2" Plastic S-Trap
Magnifying glass
Hover image to zoom
$4.75 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1-1/2"
Product Highlight: Finish
ABS

Description

–
1-1/2" ABS S-Trap

Specs

–
Material:

Plastic

Size:

1-1/2"

Product Type:

S-Trap

Finish:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
Finish
CURRENT ITEM
Plastic
1-1/2"
ABS
PVC
1-1/2"
PVC

You May Also Need

1-1/2" Plastic Direct Connect Center Outlet Waste
SKU: P39005
Jones Stephens
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy