Apply to be a TradeMaster!
Main product image of 1-1/2" ABS Universal Dishwasher End Outlet Waste 1/2"
Magnifying glass
Hover image to zoom

1-1/2" ABS Universal Dishwasher End Outlet Waste 1/2"

SKU:
P39040
Rating:
(1)
Q&A:
(0)
1-1/2" ABS Universal Dishwasher End Outlet Waste 1/2"
Magnifying glass
Hover image to zoom
$20.75 each
In Stock
In Stock
Get 2 Fri, Jun 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
ABS
Product Highlight: Size
1-1/2", 1/2"
Product Highlight: Finish
ABS
Product Highlight: Connection Type
Universal Connection
Product Highlight: Length (Inches)
16" Length

Description

1-1/2" ABS Universal Dishwasher End Outlet Waste 1/2"

Product Features:
  • 1-1/2" tubular; 16" maximum adjustment
  • Slip joint or direct connection
  • Baffle tee

Specs

Type:

Waste Tube

Material:

ABS

Size:

1-1/2"

1/2"

Finish:

ABS

Connection Type:

Universal

Length (Inches):

16"

Application:

Dishwasher

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Type
Material
Size
Finish
Connection Type
CURRENT ITEM
Product Image of 1-1/2" ABS Universal Dishwasher End Outlet Waste 1/2"
1-1/2" ABS Universal Dishwasher End Outlet Waste 1/2"
SKU: P39040
(1)
Waste Tube
ABS
1-1/2"
1/2"
ABS
Universal
Extension Tube
PVC
1-1/2"
PVC
Slip-Joint

You May Also Need

1-1/2" ABS Universal Dishwasher End Outlet Waste 3/4"
SKU: P39041
Jones Stephens

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product works perfect!

As advertised! Next day delivery!
TJ
Mexia, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy