Apply to be a TradeMaster!
Main product image of 1-1/2" x 16" Direct Connect Telescopic End Outlet Waste with 1/2" DW Branch (White)
Magnifying glass
Hover image to zoom

1-1/2" x 16" Direct Connect Telescopic End Outlet Waste with 1/2" DW Branch (White)

Brand:
Bluefin
SKU:
TPV5D050
Rating:
(3)
Q&A:
(0)
1-1/2" x 16" Direct Connect Telescopic End Outlet Waste with 1/2" DW Branch (White)
Magnifying glass
Hover image to zoom
$5.71 each
BOX UP & SAVE 20%
$114.25 box of 25
$4.57 each
In Stock
In Stock
Get 397 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
PVC
Product Highlight: Connection Type
Direct Connect Connection
Product Highlight: Finish
PVC
Product Highlight: Length (Inches)
16" Length

Specs

–
Product Type:

End Outlet

Size:

1-1/2"

Material:

PVC

Connection Type:

Direct Connect

Finish:

PVC

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Connection Type
CURRENT ITEM
Product Image of 1-1/2" x 16" Direct Connect Telescopic End Outlet Waste with 1/2" DW Branch (White)
1-1/2" x 16" Direct Connect Telescopic End Outlet Waste with 1/2" DW Branch (White)
SKU: TPV5D050
(3)
End Outlet
1-1/2"
Direct Connect

You May Also Need

1-1/2" x 16" PVC Double Flanged Tailpiece
SKU: TPV2150-16DF
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Item

Fixed our leaking dual sink issue, and had the dishwasher attachment. Perfect! 2 Years now and still going strong.
DHawk
Michigan
9 months ago
Was this review helpful to you?

Worked perfectly

Fast shipping and worked great
Cliff
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Complete Sink & Dishwasher Hook-up piping

You can use this product to completely connect a two basin sink and dishwasher . All you need is a 12inch tail piece to connect to the existing P-trap. Cost is less than any Big Box store including shipping.
JWOA
Semmes,AL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy