Apply to be a TradeMaster!
Main product image of Single Stud Shoe, 18 Gauge, Box of 50 (Galvanized)
Magnifying glass
Hover image to zoom

Single Stud Shoe, 18 Gauge, Box of 50 (Galvanized)

SKU:
S33021
Rating:
(2)
Q&A:
(0)
Single Stud Shoe, 18 Gauge, Box of 50 (Galvanized)
Magnifying glass
Hover image to zoom
$154.37 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Galvanized

Description

–
Jones Stephens S33 series single stud shoe with 18 ga thickness has 4 nail holes on each side to provide convenience usage to the user. Stud shoe has galvanized finish that provides protection against corrosion and offers reliable long term usage. It has an opening that accommodates 2 inch IPS or smaller pipes and provides joist reinforcement while drilling/notching for pipes.

Features:
  • Four nail holes on each side
  • Stud/joist reinforcement when drilling or notching for pipe runs
  • Pipe opening accommodates 2 Inch IPS or smaller pipe

Specs

–
Gauge:

18

Finish:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great hardware at great price

Worked as intended. Good quality and price. Cheers!
Nel
Franklin TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

As advertised and great price.
StrutMan
Chicago
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy