Apply to be a TradeMaster!
Main product image of 5" x 8" Self Nailing Stud Protector & Plate, 16 Gauge (Box of 25)
Magnifying glass
Hover image to zoom

5" x 8" Self Nailing Stud Protector & Plate, 16 Gauge (Box of 25)

SKU:
S33013
Rating:
(12)
Q&A:
(0)
5" x 8" Self Nailing Stud Protector & Plate, 16 Gauge (Box of 25)
Magnifying glass
Hover image to zoom
$25.06 each
In Stock
In Stock
Get 307 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5" x 8"

Description

–
  • 6 Holes
  • 2 Nailers
  • Protects pipes
  • CARTON QUANTITIES ONLY
  • Specs

    –
    Size:

    5" x 8"

    Gauge:

    16

    Type:

    Self Nailing

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    8:00am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    (Box of 15) 5" x 18" Stud Guard, 16 Gauge
    SKU: S33518
    Jones Stephens

    Product Reviews

    4.83 out of 12 reviews
    100% would recommend this product
    4.83
    out of 12 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    83%
    4 star
    17%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 12 reviews

    A good product, at competitive price

    We have been purchasing these stud protectors for several years, and expect to continue buying them.
    The Old Man
    Allentown PA
    5 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this item again

    Reasonably priced and fast shipping
    Big Kenny
    Ft. Wayne , in
    8 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Best steel plates in ever bought.

    Very affordable,easy to install
    Walt
    Nampa ID
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will order these again

    I have ordered these several times already The price is great and delivery is super fast
    Linda
    Connecticut
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good price

    Heavy Duty. Very sharp edges.
    BH
    Tx
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect Size- Great Price

    I ordered the 25 pack. They are the perfect size for protecting my plumbing pipes
    Contractor4ever
    Corning, AR
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I always buy 1st from supplyhouse.com

    Everything I order comes quickly to my shop. Supplyhouse is by far the best way to optimize my time and energy when ensuring my stock needs. Prices and quality of all materials and tools are equal to or exceeding other supply houses that require much time and energy to fulfill my needs. Why go out of my way to get what they will put in my hands with as little energy and time output as typing this review.
    Mustafa
    Houston, Texans
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    I use them to protect my central vacuum tubing
    Vac man
    Siloam Springs AR
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Will buy these again

    Same product I could buy at my local supply house but much more reasonable price, and speedy delivery makes it a win-win.
    Lin
    Branford, CT
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Gets the job done

    The price is the best , and I like the quality 👌
    Shaun
    Birmingham, AL
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy