Apply to be a TradeMaster!
Main product image of Double Stud Shoe for up to 2" PVC/ABS/Cast Iron Pipe, 16 Gauge
Magnifying glass
Hover image to zoom

Double Stud Shoe for up to 2" PVC/ABS/Cast Iron Pipe, 16 Gauge

SKU:
533-2
Rating:
(3)
Q&A:
(0)
Double Stud Shoe for up to 2" PVC/ABS/Cast Iron Pipe, 16 Gauge
Magnifying glass
Hover image to zoom
$4.73 each
BOX UP & SAVE 6%
$111.25 box of 25
$4.45 each
In Stock
In Stock
Get 371 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Sioux Chief 533 series Stud Shoe supports has been designed to conform to national plumbing code requirements. Stud Shoes is used to reinforce studs that have been bored or notched to allow for DWV piping. The 533 Series Stud Shoe is secured to joist with nails or screws. Sioux Chief's 533 series Stud Shoe bracket is NOT a total replacement of removed construction materials.

Product Features:
  • 16-gauge steel
  • Maximum Load Rating: 810 lbs
  • Formed rib provides added strength
  • Installs over pipe up to 2-3/8" O.D.
  • Meets IRC 602.6
  • All nail holes must be used, and fasteners (not included) shall be no less than #10d x 1-1/2" long
  • Pipe opening: 2-1/2", for use with any piping that is 2" Schedule 40 or smaller

Specs

–
Type:

Stud Guard

Gauge:

16

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Single Size 16GA Galvanized Stud Shoe Guard
SKU: SDS16-GSING
Piers

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would get it again

Good quality
KEANE DENIS
Boston ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this again

Fit over the stud and pipe perfectly.
Aaron
Waxahachie, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well but don't forget the back side

Protects and reinforces the stud well but unlike the much more expensive big box store products you need to buy separate shields to protect the back side.
BobT
Macungie, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy