Apply to be a TradeMaster!
Main product image of 8" Rigid Duct Temperature Sensor w/ 10 Ft. Plenum-Rated Cable, w/o Enclosure
Magnifying glass
Hover image to zoom

8" Rigid Duct Temperature Sensor w/ 10 Ft. Plenum-Rated Cable, w/o Enclosure

SKU:
STE-1401
Rating:
(1)
Q&A:
(0)
8" Rigid Duct Temperature Sensor w/ 10 Ft. Plenum-Rated Cable, w/o Enclosure
Magnifying glass
Hover image to zoom
$21.70 each
In Stock
In Stock
Get 59 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
8" Rigid Duct Temperature Sensor w/ 10 Ft. Plenum-Rated Cable, w/o Enclosure

The KMC STE-1400 Series, Type III, 10,000 ohm thermistor temperature sensors are available in different housings for surface, duct, duct averaging, immersion, strap-on, and outside air applications. All probes are constructed to provide good heat transfer and fast response. The averaging sensors are available in both plenum-rated cable or with a copper probe.

Each STE-1401/1402/1404/1405 duct sensor is encapsulated in a 1/4-inch O.D. stainless-steel probe. The probe protrudes from the bottom of the sensor housing (if included, minimizing lead-length error. The probe can be inserted directly into the duct for single-point monitoring, and mounting holes are provided to rigidly support the assembly.

Features:
  • Type III 10,000 ohm thermistor encapsulated temperature sensors.
  • Available in a number of models to accommodate various installation applications.
  • Some models are available in either an ABS plastic utility box or optional metal enclosure.

Specs

–
Cable Length:

10'

Product Type:

Sensor

Type:

Temperature Gauge

Length (Inches):

8"

Cable Type:

Plenum-Rated

Probe Type:

Rigid Probe

Wire Size:

#22 AWG

Ohms:

10000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked perfectly. Good quality. Good wire length.

Well made. Connecting wire is plenty long and easy to shorten to desired length.
Tommy
Green Bay
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy