Apply to be a TradeMaster!
Main product image of SimplyVAV Digital Temperature Sensor, Wall-Mounted
Magnifying glass
Hover image to zoom

SimplyVAV Digital Temperature Sensor, Wall-Mounted

SKU:
STE-8001W80
Rating:
(0)
Q&A:
(0)
SimplyVAV Digital Temperature Sensor, Wall-Mounted
Magnifying glass
Hover image to zoom
$122.66 each
In Stock
In Stock
Get 38 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall

Description

–
The SimplyVAV digital sensors are wall-mounted, temperature sensors for use with SimplyVAV series controllers. Key features include the following:
  • Integrated operator interface that is ready to use with SimplyVAV series controllers
  • Large LCD display
  • Simple three-button interface
  • Continuously displays temperature and time
  • Use as a service tool to set up SimplyVAV controllers
  • Display: Multifunctional LCD - 1.88 x 1.25 in. (48 x 32 mm)

Specs

–
Product Type:

Temperature Sensor

Sensor Type:

Thermistor

Display:

LCD

Mount:

Wall

Humidity Range:

0 to 95% RH (Non Condensing)

Operating Temp Range:

34° to 125°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy