Apply to be a TradeMaster!
Main product image of SimplyVAV BACnet Cooling/Heating Single Duct VAV Controller (40 lb-in, 90 sec Actuator)
Magnifying glass
Hover image to zoom

SimplyVAV BACnet Cooling/Heating Single Duct VAV Controller (40 lb-in, 90 sec Actuator)

SKU:
BAC-8001
Rating:
(0)
Q&A:
(0)
SimplyVAV BACnet Cooling/Heating Single Duct VAV Controller (40 lb-in, 90 sec Actuator)
Magnifying glass
Hover image to zoom
$320.93 each
In Stock
In Stock
Get 27 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
40 lb-in Torque

Description

–
Model BAC-8001 is supplied with inputs, outputs, and sequences of operation for the following functions.
  • Single duct heating and cooling VAV
  • Automatic heating/cooling changeover including morning warmup
  • Occupancy setback - requires STE-8201
  • System diagnostic indicators
  • Airflow balancing

The SimplyVAV series of controllers are an easy and unique approach to operating a wide variety of VAV terminal units. The integrated actuators, internal airflow sensors, and wide variety of application programs make these BACnet Application Specific controllers ideal for either new or retrofit installations.

Easy to install: Just mount the controller, wire it to a 24 volt transformer, and then connect airflow and temperature sensors. A SimplyVAV controller automatically detects sensors as they are connected without special programming or software tools.

Simple, menu driven setup: The controllers feature simple, menu driven setup choices. No special programming skills or software tools are required to choose applications, enter setpoints, set network addressing, and balance airflow. All options can be set by using only an STE-8001 sensor which can be installed as the permanent room sensor or temporarily connected as a technician’s service tool.

New or retrofit applications: The SimplyVAV controllers are ideal for new installations or upgrades of older, less efficient controllers.
  • Staged, modulated, floating, or time proportional reheat
  • Series or parallel fan
  • Single or dual duct

Native BACnet: All models are BACnet Application Specific Controllers that are ready to connect to a BACnet MS/TP network. Device instance, MAC address, and baud rate are set from an STE-8001 without special software.

Easy system integration: For SimplyVAV installations that are part of a BACnet building automation system, the controllers provide system diagnostic indicators. Through the MS/TP network, the controllers signal demands for higher static duct pressure, cooler or warmer supply air, and when to start air handler units.

Specs

–
Product Type:

Controller

Includes:

Actuator

Motor Timing:

90 Seconds

Supply Voltage:

24 volts AC, -15%, +20% 5 VA, 50/60 Hz

Operating Temp Range:

32°F to 120°F

Torque:

40 lb-in

Humidity Range:

5% to 93% Relative Humidity (Non-Condensing)

Changeover:

Auto

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy