Apply to be a TradeMaster!
Main product image of SimplyVAV BACnet Fan & Reheat Single Duct VAV Controller (40 lb-in, 90 sec Actuator)
Magnifying glass
Hover image to zoom

SimplyVAV BACnet Fan & Reheat Single Duct VAV Controller (40 lb-in, 90 sec Actuator)

SKU:
BAC-8005
Rating:
(3)
Q&A:
(1)
SimplyVAV BACnet Fan & Reheat Single Duct VAV Controller (40 lb-in, 90 sec Actuator)
Magnifying glass
Hover image to zoom
$342.67 each
In Stock
In Stock
Get 43 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
40 lb-in Torque

Description

–
Model BAC-8005 is supplied with inputs, outputs, and sequences of operation for the following functions.
  • Single duct heating and cooling VAV
  • Modulating, floating, time proportional, and staged reheat
  • Series and parallel fan control
  • Automatic heating/cooling changeover including morning warmup
  • Discharge air temperature limiting
  • Occupancy setback - requires STE-8201
  • System diagnostic indicators
  • Airflow balancing

The SimplyVAV series of controllers are an easy and unique approach to operating a wide variety of VAV terminal units. The integrated actuators, internal airflow sensors, and wide variety of application programs make these BACnet Application Specific controllers ideal for either new or retrofit installations.

Easy to install: Just mount the controller, wire it to a 24 volt transformer, and then connect airflow and temperature sensors. A SimplyVAV controller automatically detects sensors as they are connected without special programming or software tools.

Simple, menu driven setup: The controllers feature simple, menu driven setup choices. No special programming skills or software tools are required to choose applications, enter setpoints, set network addressing, and balance airflow. All options can be set by using only an STE-8001 sensor which can be installed as the permanent room sensor or temporarily connected as a technician’s service tool.

New or retrofit applications: The SimplyVAV controllers are ideal for new installations or upgrades of older, less efficient controllers.
  • Staged, modulated, floating, or time proportional reheat
  • Series or parallel fan
  • Single or dual duct

Native BACnet: All models are BACnet Application Specific Controllers that are ready to connect to a BACnet MS/TP network. Device instance, MAC address, and baud rate are set from an STE-8001 without special software.

Easy system integration: For SimplyVAV installations that are part of a BACnet building automation system, the controllers provide system diagnostic indicators. Through the MS/TP network, the controllers signal demands for higher static duct pressure, cooler or warmer supply air, and when to start air handler units.

Specs

–
Product Type:

Controller

Includes:

Actuator

Motor Timing:

90 Seconds

Supply Voltage:

24 volts AC, -15%, +20% 5 VA, 50/60 Hz

Operating Temp Range:

32°F to 120°F

Torque:

40 lb-in

Humidity Range:

5% to 93% Relative Humidity (Non-Condensing)

Changeover:

Auto

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Includes
Motor Timing
Supply Voltage
Operating Temp Range
CURRENT ITEM
Product Image of SimplyVAV BACnet Fan & Reheat Single Duct VAV Controller (40 lb-in, 90 sec Actuator)
SimplyVAV BACnet Fan & Reheat Single Duct VAV Controller (40 lb-in, 90 sec Actuator)
SKU: BAC-8005
(3)
Controller
Actuator
90 Seconds
24 volts AC, -15%, +20% 5 VA, 50/60 Hz
32°F to 120°F
Controller
Actuator
60 Seconds
24 volts AC, -15%, +20% 5 VA, 50/60 Hz
32°F to 120°F

You May Also Need

SimplyVAV Digital Temperature Sensor, Wall-Mounted
SKU: STE-8001W80
KMC Controls

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

I have installed over 20 systems swapping out the pneumatic controls. They are easy to install and setup One thing is they will not allow for building management systems
AC Guy
Lafayette, LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

We're converting from pneumatic control to this system it's easy and very dependable
Regan AC
Lafayette La
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use and priced right

YouTube videos are great. As the name implies "Simple" no issues easy to set up and configure if you watch the YouTube videos.
Controls Dude
Hell Michigan
8 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What type of output voltage does this controller use for control valves? 0-10dc / 4-20mv etc

Asked by Truckee Mechanical 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This controller has an output voltage of 0-10 volts DC. For all electrical ratings, please see pages 2 and 3 of the product overview: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/KMC-Controls-BAC-8005-Product-Overview.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy