Apply to be a TradeMaster!
Main product image of i12060 Hard-Wired Ionization Smoke Alarm, Spring Load (120 V) w/ 9v Battery Backup
Magnifying glass
Hover image to zoom

i12060 Hard-Wired Ionization Smoke Alarm, Spring Load (120 V) w/ 9v Battery Backup

Brand:
Kidde
SKU:
21006376
Rating:
(3)
Q&A:
(0)
i12060 Hard-Wired Ionization Smoke Alarm, Spring Load (120 V) w/ 9v Battery Backup
Magnifying glass
Hover image to zoom
21006376 has been discontinued
Discontinued August 13, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
SMACFEX Hard-Wired Firex Smoke Alarm (120 V) with AA Backup Battery
Brand:
Kidde
SKU:21033081
(3)
Order by today, receive 147 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Voltage
120v
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Depth (Inches)
1.75" Depth
Product Highlight: Warranty
10 Year Limited Warranty

Description

Product Description


The Kidde i12060A is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with 9V battery backup. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms.


The front-loading battery door allows user to change the battery without removing the alarm from the mounting bracket making battery replacement easy and convenient. This smoke alarm is available in a 6-piece cut case with tray for easy display as well as a 6-piece bulk pack for contractors and property owners. This unit is a UL Listed product with a 10-year limited warranty. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms. Kidde strongly recommends that both ionization and photoelectric smoke alarms be installed to help insure maximum detection of the various types of fire that can occur within the home.


Features

  • Front battery pull tab allows battery activation without removing alarm from mounting bracket.
  • Large mounting base makes mounting easier, protects surface paint from dirt and covers imperfections.
  • Pre-stripped wiring harness with easy off cap does not require stripper tool. Tinned strands increase conductivity and wire nut grip.
  • Front battery door makes replacing the battery easy for anyone.
  • One button design for easy operation and less confusion. Operates Hush and alarm test.
  • Battery run down protection will shut down alarm memory when AC power is not present, reducing low battery chirp.
  • Dust cover protects sensor from contaminates during construction reducing nuisance alarms.
  • Tamper resist locking feature deters alarm theft.
  • Alarm memory flashes red LED indicating which unit was the initiating alarm in interconnected system.
  • Battery backup provides protection in case of power failure.
  • Interconnectable with up to 24 devices (of which 18 can be initiating) including smoke, CO and heat alarms. See user's guide for complete instructions.

Specs

Product Type:

Smoke Detector

Temperature Range (F):

40°F to 100°F

Voltage:

120v

Humidity Range:

5 to 95% RH

Diameter (Inches):

5"

Depth (Inches):

1.75"

Warranty:

10 Year Limited

Sensor Type:

Ionization

Battery Type:

9V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I'll buy this product

Les expensive,delivery,easy return
Steve
Phila
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

easy to instole
bii electrision
maywood n.j.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brand new, 10 year experation dates

Brand new, up to date detectors. Replaced old one these 'talked' to each other the way they should. Crazy to see how the 10 year old one's discolored compared to the new replacements. Arrived promptly we'll packaged
T-bone
Paramus, nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?