Apply to be a TradeMaster!
Main product image of KN-COB-IC Hardwired Carbon Monoxide Alarm (120v) w/ 9v Battery Backup
Magnifying glass
Hover image to zoom

KN-COB-IC Hardwired Carbon Monoxide Alarm (120v) w/ 9v Battery Backup

Brand:
Kidde
SKU:
21006406-KIDDE
Rating:
(9)
Q&A:
(0)
KN-COB-IC Hardwired Carbon Monoxide Alarm (120v) w/ 9v Battery Backup
Magnifying glass
Hover image to zoom
$39.08 each
Out of Stock
Out of Stock
Get it Tue, Sep 1 - Wed, Sep 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Diameter (Inches)
5.75 Diameter
Product Highlight: Depth (Inches)
1.8" Depth
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Voltage
120v

Description

Features
  • Battery Pull Tab – Eliminates battery installation time and keeps battery fresh.
  • Adjustable Mounting Bracket – Allows for fast installation and perfect alignment.
  • Quick Connect –Installs quickly with snap-on harness.
  • Sealed Cover –Reduces nuisance alarms. Sealed to protect sensor from contaminants prior to installation.
  • Tamper Resist Locking Feature –To deter battery and alarm theft.
  • Alkaline Battery Backup – for continuous protection in case of power failure.

Specs

Product Type:

Carbon Monoxide Detector

Temperature Range (F):

40°F to 100°F

Diameter (Inches):

5.75

Depth (Inches):

1.8"

Sensor Type:

Electrochemical (specific to CO)

Warranty:

10 Year Limited

Voltage:

120v

Battery Type:

9V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

60A Non-Fused A/C Disconnect
SKU: PD60NF
Packard

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy this product again and again!

Worked perfectly!
Waxey
Springfield, VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was perfect fit!

This was exactly what I was looking for. The ordering process was easy and shipping was quicker than I expected. I will definitely order from this seller again!
NanaS
Fairhaven, MA 02719
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

I couldn't find this anywhere in my area. I found you on line and am so glad I did. Your service was great. You had exactly what I needed, even though I was told locally it wasn't made anymore. Thank you so much.
Greatnana3
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was happy to find the exact match to my old one.

Supply house has never let me down. Always great service. Thank You
Pete
Rochester, Mn.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this detector as long as they are available

Our home is 17 years old and this detector is part of the original facility. When it gets 10years old, it "dies" and we aare fortunate to find this exact replacement that fits perfectly with original wiring harness-ceiling base plate so thaat replacement is easy!
Samuel
Philly, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am happy with my purchase.

These carbon monoxide smoke detectors were bought to replace ones that were ten years old. The shipment was very quick and the price was the best I found on the internet. I am very happy with my purchase.
Paul S
Boston, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needed to stop the peeps!

Product came quickly and solved our problem!
Booprainville
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would look to this supplier again !!

easy to deal with
guybo
charlottesville VA.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was delivered on time and it worked

Easy to purchase, delivery was as advertised.
Alex
MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy