Apply to be a TradeMaster!
Main product image of Klein-Kurve High-Visibility Wire Stripper/Cutter (Solid 10-18, Stranded 12-20)
Magnifying glass
Hover image to zoom

Klein-Kurve High-Visibility Wire Stripper/Cutter (Solid 10-18, Stranded 12-20)

Brand:
Klein Tools
SKU:
11055GLW
Rating:
(2)
Q&A:
(0)
Klein-Kurve High-Visibility Wire Stripper/Cutter (Solid 10-18, Stranded 12-20)
Magnifying glass
Hover image to zoom
$28.99 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-2/5" Length

Description

–
Klein Tools' High-Visibility Wire Stripper/Cutter allows you to find your tools in the dark. The glow-in-the-dark grips can stay illuminated for up to 30 minutes. Plus, they charge in natural or artificial lighting. This Wire Stripper and Wire Cutter tool cuts, strips, and loops 10-18 AWG Solid and 12-20 AWG Stranded wire.

Note: Glow time and intensity may vary if charged in low light. Clean grips regularly to maintain glow brightness

Product Features
  • Strong-gripping serrated nose for easy bending, shaping, and pulling of wire
  • Cleanly shears 6-32 and 8-32 screws
  • Precision ground stripping holes
  • Handy closure lock for convenient storage

Specs

–
Product Type:

Wire Stripper

Wire Cutter

Type:

Cutting Tool

Length (Inches):

7-2/5"

Gauge:

10

12

18

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Magnetic Nut Driver, Set of 2 (1/4" & 5/16")
SKU: 646M
Klein Tools

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Love It

Awesome
Bob
Il
2 years ago
Was this review helpful to you?

Glows well

After being in the sun for a short time these glow pretty good
Seamore Butts
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy