Apply to be a TradeMaster!
Main product image of 7" High-Leverage Diagonal-Cutting Pliers
Magnifying glass
Hover image to zoom

7" High-Leverage Diagonal-Cutting Pliers

SKU:
D228-7
Rating:
(0)
Q&A:
(0)
7" High-Leverage Diagonal-Cutting Pliers
Magnifying glass
Hover image to zoom
$25.98 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/8" Length

Description

–
**Note:** Image may not be exact representation of item.

Diagonal-Cutting Pliers, High-Leverage, 7-Inch

Klein Tools specializes in making some of the world's finest pliers. The high-leverage design of these 7-Inch (178 mm) Diagonal-Cutting pliers provide 36-Percent greater cutting power than other pliers. The hot-riveted joint ensures smooth action with no handle wobble.

Product Features
  • High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting power than other plier designs
  • Short jaws and beveled cutting edges permit close cutting of wire
  • Induction-hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Plastic-dipped handles for comfort and ease of identification
  • Custom, US-made tool steel


Specifications:
  • Type: Diagonal Cutting Pliers
  • Overall Length: 7.125'' (18.1 cm)
  • Material: Steel
  • Jaw Length: 0.813'' (2.1 cm)
  • Jaw Width: 1.188'' (3 cm)
  • Jaw Thickness: 0.813'' (2.1 cm)
  • Jaw Capacity: 1.031'' (2.6 cm)
  • Cutting Knives: Standard
  • Cut Style: Standard
  • Joint Type: Hot Riveted
  • Handle Color: Red
  • Handle Finish: Plastic Dipped
  • Handle Length: 5.313'' (13.5 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 0.5 oz (245 g)

Specs

–
Product Type:

Pliers

Type:

Diagonal Cutting

Jaw Capacity:

1"

Length (Inches):

7-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
CURRENT ITEM
Product Image of 7" High-Leverage Diagonal-Cutting Pliers
7" High-Leverage Diagonal-Cutting Pliers
SKU: D228-7
Pliers
7-1/8"
Pliers
7"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy