Apply to be a TradeMaster!
Main product image of Forged Steel Wire Crimper, Cutter & Stripper
Magnifying glass
Hover image to zoom

Forged Steel Wire Crimper, Cutter & Stripper

SKU:
2005N
Rating:
(1)
Q&A:
(0)
Forged Steel Wire Crimper, Cutter & Stripper
Magnifying glass
Hover image to zoom
$39.97 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-3/4" Length

Description

–
The Forged Crimper with Wire Stripper/Cutter combines the most commonly used wire stripping sizes with a dedicated crimper and two cutters. Strips 10-18 AWG stranded wire and crimps 10-22 AWG insulated and non-insulated terminals and connectors. The forged design delivers a professional level tool you expect from Klein. Features a specially hardened wire cutter in the nose and a shear cutter below for copper and aluminum wire.

Specifications:
  • Includes a dedicated crimper with a wire stripper and two cutters
  • Strips 10-18 AWG stranded wire
  • Crimps 10-22 AWG insulated and non-insulated terminals and connectors
  • Specially hardened wire cutter in the nose
  • Shear cutter below the rivet cuts copper wire
  • Forged steel for added durability
  • Textured grips for enhanced dexterity and integrated hang holes

Specs

–
Product Type:

Wire Stripper

Wire Crimper

Wire Cutter

Length (Inches):

9-3/4"

Capacity:

10-18 AWG

10-22 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good multi-tool

Overall decent value. On board strippers from 10-18 gauge (stranded) make this a great multi tool and improves efficiency. IMO the finish is not as good as the Klein 1005 crimper/cutters. My favorite however, is the the snap on 29acf as it's one of the few brands that have the insulated crimpers in front of the non insulated. So if you use mostly insulated terminals and don't mind snap on prices (2x these)they are worth a look. But if you leave these Kleins behind on a job you won't be quite so sad.
Greg
AL
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy