Apply to be a TradeMaster!
Main product image of 8" Journeyman Spring Loaded All-Purpose Pliers (Solid 8-16, Stranded 10-18)
Magnifying glass
Hover image to zoom

8" Journeyman Spring Loaded All-Purpose Pliers (Solid 8-16, Stranded 10-18)

SKU:
J206-8C
Rating:
(3)
Q&A:
(0)
8" Journeyman Spring Loaded All-Purpose Pliers (Solid 8-16, Stranded 10-18)
Magnifying glass
Hover image to zoom
$45.99 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-3/5" Length
Product Highlight: Color
Yellow, Black
Product Highlight: Material
Steel

Description

–
All-Purpose Pliers, Spring Loaded

The All-Purpose Pliers combine the features of a wire stripper and long-nose pliers in one. This tool can cut, strip and loop 8-16 AWG solid and 10-18 AWG stranded wire. The long nose is great for grabbing and looping wire. It also has shearing holes for 6-32 and 8-32 screws, and is spring loaded for self-opening action.

Product Features
  • Combination Pliers Strip and cut 8-16 AWG solid and 10-18 AWG stranded wire
  • Long nose for extended reach, grabbing and looping wire
  • 6-32 and 8-32 screw shearing
  • Induction-hardened cutting knives for hard wire
  • Hot-riveted joint ensures smooth action with no handle wobble
  • Forged steel for maximum durability
  • Spring-loaded for self-opening action
  • Dual material Journeyman™ handles provide better grip


Specifications:
  • Type: All-Purpose Pliers - Spring Loaded
  • Application: 8-16 AWG Solid and 10-18 AWG Stranded Wire
  • Special Features: Spring Loaded For Opening Action
  • Overall Length: 8.625'' (21.9 cm)
  • Material: Steel
  • Jaw Length: 2.188'' (5.6 cm)
  • Jaw Width: 1'' (2.5 cm)
  • Jaw Thickness: 0.5'' (1.3 cm)
  • Point Diameter: 0.125'' (3.18 mm)
  • Knife Length: 0.5'' (1.3 cm)
  • Joint Type: Hot Riveted
  • Handle Color: Yellow/Black
  • Handle Finish: Journeyman
  • Handle Length: 6'' (15.2 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 9.6 oz (272 g)

Specs

–
Product Type:

Pliers

Wire Stripper

Type:

Spring Loaded

Length (Inches):

8-3/5"

Capacity:

10-18 AWG

8-16 AWG

Gauge:

10

16

8

18

Color:

Yellow

Black

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Awesome

its the best, very sturdy
justin
dallas, TX
3 years ago
Was this review helpful to you?

Impressed

Used them for the first time today at work for my whole shift I luv them. They are great. My new milwaukee's bent, have too short of a handle and expensive not worth it. these are my new go to period.
Figgie
Carbondale IL
4 years ago
Was this review helpful to you?

No

Stripper was very dull
Fots
ND
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy