Apply to be a TradeMaster!
Main product image of Full Brim Vented Hard Hat w/ Rechargeable Head Lamp, Type 2 Class C (White)
Magnifying glass
Hover image to zoom

Full Brim Vented Hard Hat w/ Rechargeable Head Lamp, Type 2 Class C (White)

SKU:
60407T2RL
Rating:
(0)
Q&A:
(0)
Full Brim Vented Hard Hat w/ Rechargeable Head Lamp, Type 2 Class C (White)
Magnifying glass
Hover image to zoom
$119.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PC, ABS
Product Highlight: Color
White

Description

–
Klein Tools Cat. No. 60407T2RL Type 2 Hard Hat delivers advanced protection, comfort, and visibility for professionals working in hot, high-risk environments. Patented accessory mounts allow secure, strap-free headlamp attachment; paired with an included 300-Lumen rechargeable headlamp for all-day runtime. The 6-Point suspension system ensures a comfortable, breathable fit, while washable padding and a vented full brim shell enhance airflow for cooler wear.

  • Hard Hat includes a 300-Lumen rechargeable headlamp with patented strap-free mounting
  • Vents on top and sides provide maximum air circulation while large, adjustable side vents meet stringent industry standards
  • ANSI Z89.1-2014 (R2019) HT-LT, Type 2 tested for Top/Front/Back/Side impact, Class C
  • Detachable 4-Point padded chin strap for a comfortable, secure fit
  • 6-Point suspension improves fit and airflow while providing full coverage around the head

Specs

–
Product Type:

Hard Hat

Material:

PC

ABS

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy