Apply to be a TradeMaster!
Main product image of Replacement Bit for Hole Cutter 89552
Magnifying glass
Hover image to zoom

Replacement Bit for Hole Cutter 89552

SKU:
89551
Rating:
(0)
Q&A:
(0)
Replacement Bit for Hole Cutter 89552
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Speed Steel
Product Highlight: Length (Inches)
4-1/3" Length

Description

–
Replacement Bit for Hole Cutter 89552

The Klein Tools Hole Cutter (Cat. No. 89552) will cut 2-Inch to 12-Inch holes in 24 gauge steel and 26 gauge stainless steel. This Hole Cutter Replacement Bit easily replaces a bit, and tightens down with the L-Style Hex-Key included with the hole cutter. This bit works with a hole cutter that installs into standard electric drill chucks.

Specifications:
  • Type: Replacement Bit for Hole Cutter
  • Application: Cuts 2'' to 12'' Holes in Ductwork
  • Special Features: Quality High Speed Steel Construction
  • Overall Length: 4.3'' (109.2 mm)
  • Overall Height: 0.19'' (4.8 mm)
  • Overall Width: 0.19'' (4.8 mm)
  • Material: High Speed Steel
  • Weight: 0.7 oz (19.8 g)

Specs

–
Product Type:

Bit

Type:

Hole Cutter

Material:

High Speed Steel

Length (Inches):

4-1/3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy