Apply to be a TradeMaster!
Main product image of 2" to 12" Hole Cutter for Duct and Sheet Metal
Magnifying glass
Hover image to zoom

2" to 12" Hole Cutter for Duct and Sheet Metal

SKU:
89552
Rating:
(3)
Q&A:
(0)
2" to 12" Hole Cutter for Duct and Sheet Metal
Magnifying glass
Hover image to zoom
$62.61 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum Alloy
Product Highlight: Length (Inches)
7-1/5" Length

Description

–
2" to 12" Hole Cutter for Duct and Sheet Metal

The Klein Tools Hole Cutter will cut 2-Inch to 12-Inch (51 to 305 mm) holes in up to 24 gauge steel and 26 gauge stainless steel. Inch and centimeter measurement scales are molded into the body for accurate hole diameters. Quality bearings assure a long cutting life. This versatile hole cutter installs into standard electric drill chucks. Includes a replacement bit and a L-Style Hex-Key to tighten the bit.

Specifications:
  • Type: Duct Hole Cutter
  • Application: Cuts 2'' to 12'' Hole in Ductwork
  • Special Features: Adjustable Pivot Point for Accurate Hole Size
  • Material: Aluminum Alloy
  • Bit Material: Heat Treated Chromium
  • Bit Length: 4.3'' (109.2 mm)
  • Finish: Black Powder Coated
  • Cutting Pattern: Circle
  • Hole Diameter: 2'' to 12''
  • Cutting Capacity: 24 gauge Steel; 26 gauge Stainless Steel
  • Overall Length: 7.2'' (182.9 mm)
  • Overall Height: 4.3'' (109.2 mm)
  • Overall Width: 1.1'' (28.6 mm)
  • Weight: 0.89 lb (0.4 kg)

Specs

–
Product Type:

Hole Cutter

Size Range:

2" to 20"

Material:

Aluminum Alloy

Length (Inches):

7-1/5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Replacement Bit for Hole Cutter 89552
SKU: 89551
Klein Tools

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product!

It cut through thick guage sheet metal just fine. I also really like the red marker that helps you get the exact measurement.
MT
North Arlington, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

It cuts very smooth and perfectly round holes
Ryan
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Zips right through aluminum

I use it on aircraft, cutting precision holes for inspection openings, instrument holes, and lightening holes. The resulting edges clean up pretty quickly with a deburring tool or half-round file.
crusty old aviator
New England
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy