Apply to be a TradeMaster!
Main product image of Self-Adjusting Wire Stripper/Cutter (Solid 10-20, Stranded 12-22)
Magnifying glass
Hover image to zoom

Self-Adjusting Wire Stripper/Cutter (Solid 10-20, Stranded 12-22)

SKU:
11061
Rating:
(1)
Q&A:
(0)
Self-Adjusting Wire Stripper/Cutter (Solid 10-20, Stranded 12-22)
Magnifying glass
Hover image to zoom
$26.05 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/4" Length

Description

–
Self-Adjusting Wire Stripper/Cutter

Take the guesswork out of stripping solid, stranded, and Romex® wire with the Klein Tools Self-Adjusting Wire Stripper/Cutter. As the name suggests, this tool features a self-adjusting stripping head for quick, precise wire stripping. It's especially useful in panels and other places where multiple types and sizes of wire are present. Great for HVAC applications.

Features:
  • Stripping head adjusts to strip: 10-20 AWG solid, 12-22 AWG stranded, and 12/2 and 14/2 Romex® cable (all sizes) and other nonmetallic (type NM) sheathed cable
  • Adjustable stopper to control the length of the core strip
  • Tensioning thumb wheel allows for precise stripping of smaller gauge wire
  • Convenient wire cutter in handle
  • Grooved grips are designed for added comfort
  • Perfect for HVAC applications because it allows you to strip the outer jacket of thermostat wire and then all the associated individual wires
  • Romex® is a registered trademark of Southwire Company


Specifications:
  • Application: Strips and Cuts 10-20 AWG Solid, 12-22 AWG Stranded, 12/2 and 14/2 Romex®
  • Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; 12/2 and 14/2 Romex® Wire
  • Hold-Open Spring: No
  • Overall Length: 8.25'' (21 cm)
  • Handle Color: Blue/Black
  • Weight: 12.6 oz (360 g)

Specs

–
Product Type:

Wire Stripper

Wire Cutter

Length (Inches):

8-1/4"

Gauge:

22

20

10

12

Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Tool

This product has made wire stripping and cutting so much easier
Barney
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy