Apply to be a TradeMaster!
Main product image of High-Leverage Multi-Purpose Hybrid Pliers (Solid 10-14, Stranded 12-16)
Magnifying glass
Hover image to zoom

High-Leverage Multi-Purpose Hybrid Pliers (Solid 10-14, Stranded 12-16)

SKU:
J215-8CR
Rating:
(0)
Q&A:
(0)
High-Leverage Multi-Purpose Hybrid Pliers (Solid 10-14, Stranded 12-16)
Magnifying glass
Hover image to zoom
$39.97 each
In Stock
In Stock
Get 3 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Color
Black

Description

–
Hybrid Pliers

Strip, cut, twist, shear and crimp with one tool! With full length, induction hardened knives and a high-leverage design, these hybrid pliers provide more cutting power on hard wire. It easily strips 10-14 AWG solid and 12-16 stranded wire. The wide, knurled head easily grabs and twists wires. Convenient holes for shearing 6-32 and 8-32 bolts plus a crimper for non-insulated connectors, lugs and terminals make this a must-have tool for your bag.

Product Features
  • Multi-purpose tool saves time and lessens the tool count
  • Strips 10-14 AWG solid and 12-16 stranded wire
  • High-leverage design for 34-percent more cutting power
  • Wide knurled head easily grabs and twists wires
  • 6-32 and 8-32 bolt shearing
  • Crimps non-insulated connectors, lugs and terminals
  • Full length, induction hardened cutting knives for hard wire
  • Dual-material Journeyman grips are more comfortable and last longer than other handles


Specifications:
  • Type: High Leverage Stripping Crimping Shearing Side-Cut Hybrid Plier
  • Application: Strip (10-14 SLD)(12-16 STR), Bolt Shear #6-32 and #8-32, Crimps Non-Insulated Connectors, Lugs and
  • Terminals, Cuts Screws, Nails and Most Hardened Wire
  • Special Features: High Leverage Design
  • Overall Length: 8'' (20.3 cm)
  • Overall Height: 1'' (2.5 cm)
  • Overall Width: 0.5'' (1.3 cm)
  • Jaw Length: 2'' (5.1 cm)
  • Jaw Width: 0.5'' (1.3 cm)
  • Jaw Thickness: 0.5'' (1.3 cm)
  • Jaw Capacity: 1.5'' (3.8 cm)
  • Knife Length: 0.75'' (1.9 cm)
  • Cut Style: Side-Cutting
  • Joint Type: Hot Rivet
  • Handle Color: Gray/Black
  • Handle Finish: Journeyman
  • Handle Length: 5.75'' (14.6 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 1 oz (28 g)

Specs

–
Product Type:

Wire Crimper

Pliers

Wire Cutter

Shear

Type:

Side Cutting

Length (Inches):

8"

Jaw Capacity:

1-1/2"

Capacity:

10-14 AWG

12-16 AWG

Gauge:

12

16

10

14

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Electronics Pocket Screwdriver 4-in-1
SKU: 32614-KLEIN
Klein Tools

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy