| Number of Handles: | 1 |
|---|---|
| Product Type: | Bathroom Faucet |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CEC WaterSense Lead Free |
| ADA: | Yes |
| Finish Family: | Brushed Gold / Brass |
| Handle Style: | Lever |
| Finish: | Vibrant Brushed Moderne Brass |
| Material: | Metal (Unspecified) |
| Warranty: | Limited Lifetime |
| Drain Type: | No Drain |
| Installation Type: | Wall Mount |
| Series: | Parallel |
| Valve Type: | Ceramic Disc |
| Flow Rate (GPM): | 1.2 |
| Application: | Residential |
| Type: | Manual |