| Approvals: | ADA / ICC A117.1 CEC Lead Free WaterSense ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
|---|---|
| Installation Type: | Wall Mount |
| Product Type: | Bathroom Faucet |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Drain Type: | No Drain |
| Finish: | Vibrant Brushed Nickel |
| ADA: | Yes |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.2 |
| Application: | Residential |
| Finish Family: | Brushed Nickel |
| Valve Type: | Ceramic Disc |
| Series: | Parallel |
| Material: | Metal (Unspecified) |
| Type: | Manual |