| Country of Origin: | China |
|---|---|
| Approvals: | Lead Free CEC ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 WaterSense NSF/ANSI 61 |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.2 |
| Installation Type: | Wall Mount |
| Type: | Manual |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Series: | Parallel |
| Application: | Hospitality Residential |
| Finish Family: | Chrome |
| Finish: | Polished Chrome |
| Drain Type: | No Drain |
| Product Type: | Bathroom Faucet |
| ADA: | Yes |
| Material: | Metal (Unspecified) |
| Valve Type: | Ceramic Disc |