| Finish Family: | Matte Black |
|---|---|
| Series: | Parallel |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free CSA WaterSense ADA / ICC A117.1 NSF/ANSI 61 CEC |
| Number of Handles: | 1 |
| ADA: | Yes |
| Installation Type: | Wall Mount |
| Drain Type: | No Drain |
| Product Type: | Bathroom Faucet |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.2 |
| Finish: | Matte Black |
| Type: | Manual |
| Material: | Brass |
| Valve Type: | Ceramic Disc |
| Application: | Residential |
| Handle Style: | Lever |