Apply to be a TradeMaster!
Main product image of Tone Wall Mount Single-handle Bathroom Sink Faucet, 1.2 GPM (Matte Black), K-26438-4-BL
Magnifying glass
Hover image to zoom

Tone Wall Mount Single-handle Bathroom Sink Faucet, 1.2 GPM (Matte Black), K-26438-4-BL

Brand:
Kohler
SKU:
K-26438-4-BL
Rating:
(0)
Q&A:
(0)
Tone Wall Mount Single-handle Bathroom Sink Faucet, 1.2 GPM (Matte Black), K-26438-4-BL
Magnifying glass
Hover image to zoom
$610.82 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass

Description

–
Tone Wall Mount single-handle bathroom sink faucet, 1.2 gpm
  • With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired w/ thoughtful functionality, the Tone collection is a dynamic beauty.
  • A single handle controls both on/off activation and temperature setting
  • 7-11/16" (195 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates w/ other products in the Tone collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Application:

Residential

Series:

Tone

Installation Type:

Wall Mount

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

WaterSense

CEC

Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Finish:

Matte Black

Connection Type:

IPS / NPT

ADA:

Yes

Handle Style:

Lever

Material:

Brass

Drain Type:

No Drain

Type:

Manual

Connection Size:

1/2"

Flow Rate (GPM):

1.2

Number of Handles:

1

Finish Family:

Matte Black

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy