| Connection Size: | 1/2" |
|---|---|
| Approvals: | Lead Free ADA / ICC A117.1 CEC WaterSense NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Product Type: | Bathroom Faucet |
| Finish: | Polished Chrome/Matte Black |
| Type: | Manual |
| Application: | Residential |
| ADA: | Yes |
| Connection Type: | IPS / NPT |
| Finish Family: | Two-Tone |
| Flow Rate (GPM): | 1.2 |
| Number of Handles: | 1 |
| Drain Type: | No Drain |
| Warranty: | Limited Lifetime |
| Series: | Tone |
| Handle Style: | Lever |
| Valve Type: | Ceramic Disc |
| Installation Type: | Wall Mount |