Apply to be a TradeMaster!
Main product image of Tone Wall Mount Single-handle Bathroom Sink Faucet, 1.2 GPM (Matte Black w/ Brushed Moderne Brass), K-26438-4-BMB
Magnifying glass
Hover image to zoom

Tone Wall Mount Single-handle Bathroom Sink Faucet, 1.2 GPM (Matte Black w/ Brushed Moderne Brass), K-26438-4-BMB

Brand:
Kohler
SKU:
K-26438-4-BMB
Rating:
(0)
Q&A:
(0)
Tone Wall Mount Single-handle Bathroom Sink Faucet, 1.2 GPM (Matte Black w/ Brushed Moderne Brass), K-26438-4-BMB
Magnifying glass
Hover image to zoom
$618.78 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Matte Black/Brushed Moderne Brass
Product Highlight: Connection Size
1/2" Connection

Description

–
Tone Wall Mount single-handle bathroom sink faucet, 1.2 gpm
  • With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired w/ thoughtful functionality, the Tone collection is a dynamic beauty.
  • A single handle controls both on/off activation and temperature setting
  • 7-11/16" (195 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates w/ other products in the Tone collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

CEC

ADA / ICC A117.1

NSF/ANSI 61

WaterSense

Lead Free

Number of Handles:

1

ADA:

Yes

Warranty:

Limited Lifetime

Connection Type:

IPS / NPT

Material:

Brass

Flow Rate (GPM):

1.2

Installation Type:

Wall Mount

Product Type:

Bathroom Faucet

Finish:

Matte Black/Brushed Moderne Brass

Valve Type:

Ceramic Disc

Type:

Manual

Application:

Residential

Series:

Tone

Number of Holes:

2

Connection Size:

1/2"

Handle Style:

Lever

Finish Family:

Two-Tone

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy