| Number of Handles: | 1 |
|---|---|
| Application: | Residential |
| Product Type: | Bathroom Faucet |
| Approvals: | CEC Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 WaterSense |
| Handle Style: | Lever |
| Connection Size: | 1/2" |
| Flow Rate (GPM): | 1.2 |
| Finish Family: | Brushed Nickel |
| Series: | Tone |
| Drain Type: | No Drain |
| Type: | Manual |
| Connection Type: | IPS / NPT |
| ADA: | Yes |
| Installation Type: | Wall Mount |
| Finish: | Vibrant Brushed Nickel |
| Warranty: | Limited Lifetime |
| Valve Type: | Ceramic Disc |