| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 |
|---|---|
| Warranty: | Limited Lifetime |
| Installation Type: | Deck Mount |
| Number of Handles: | 1 |
| Product Type: | Pot Filler |
| Material: | Metal (Unspecified) |
| Spout Height: | 11.44" |
| Handle Style: | Lever |
| Type: | Manual |
| Finish: | Matte Black |
| Flow Rate (GPM): | 3.2 |
| Number of Holes: | 1 |
| Finish Family: | Matte Black |
| Series: | Components |
| Application: | Residential |
| Valve Type: | Ceramic Disc |
| Max Deck Thickness: | 2.5" |