Shop Resideo Sale
Main product image of Components Deck-Mount Pot Filler (Vibrant Titanium), K-28275-TT
Magnifying glass
Hover image to zoom

Components Deck-Mount Pot Filler (Vibrant Titanium), K-28275-TT

Brand:
Kohler
SKU:
K-28275-TT
Rating:
(0)
Q&A:
(0)
Components Deck-Mount Pot Filler (Vibrant Titanium), K-28275-TT
Magnifying glass
Hover image to zoom
$1,367.72 each
In Stock
In Stock
Get 3 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Vibrant Titanium

Description

–
The Components deck-mount pot filler installs on the countertop near a cooktop or range and uses a single handle for manual water control. It features a 5-1/2 in. spout reach and ceramic disc valve technology for deck-mounted kitchen use.
  • 3.2 gpm maximum flow rate
  • Deck-mount installation
  • Single-hole configuration
  • Single lever handle with main shutoff
  • Ceramic disc valve included
  • Spout reach: 5-1/2 in.
  • Maximum deck thickness: 2-1/2 in.
  • Certified to ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372, and NSF/ANSI/CAN 61

Specs

–
Series:

Components

Number of Handles:

1

Warranty:

Limited Lifetime

Product Type:

Pot Filler

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Handle Style:

Lever

Max Deck Thickness:

2.5"

Number of Holes:

1

Country of Origin:

United States

Finish Family:

Graphite / Gunmetal

Type:

Manual

Material:

Metal (Unspecified)

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Application:

Residential

Finish:

Vibrant Titanium

Flow Rate (GPM):

3.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy