Shop Resideo Sale
Main product image of Components Deck-Mount Pot Filler (Polished Chrome), K-28275-CP
Magnifying glass
Hover image to zoom

Components Deck-Mount Pot Filler (Polished Chrome), K-28275-CP

Brand:
Kohler
SKU:
K-28275-CP
Rating:
(0)
Q&A:
(0)
Components Deck-Mount Pot Filler (Polished Chrome), K-28275-CP
Magnifying glass
Hover image to zoom
$854.82 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Components deck-mount pot filler installs on the countertop beside the cooktop or range and provides manual single-handle operation with an articulating spout. It features a 5-1/2 in. spout reach and a maximum flow rate of 3.2 gpm at 60 psi.
  • 3.2 gpm flow rate at 60 psi
  • Deck-mount installation
  • Single-hole configuration
  • Single handle
  • Articulating spout with 360° rotation
  • Ceramic disc valve included
  • Maximum deck thickness: 2-1/2 in.
  • ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61, and NSF/ANSI/CAN 372 listed

Specs

–
Finish Family:

Chrome

Application:

Residential

Number of Holes:

1

Type:

Manual

Number of Handles:

1

Approvals:

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Max Deck Thickness:

2.5"

Series:

Components

Product Type:

Pot Filler

Finish:

Polished Chrome

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Handle Style:

Lever

Flow Rate (GPM):

3.2

Material:

Metal (Unspecified)

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy