Shop Resideo Sale
Main product image of Components Deck-Mount Pot Filler (Matte Black w/ Brushed Moderne Brass), K-28275-BMB
Magnifying glass
Hover image to zoom

Components Deck-Mount Pot Filler (Matte Black w/ Brushed Moderne Brass), K-28275-BMB

Brand:
Kohler
SKU:
K-28275-BMB
Rating:
(0)
Q&A:
(0)
Components Deck-Mount Pot Filler (Matte Black w/ Brushed Moderne Brass), K-28275-BMB
Magnifying glass
Hover image to zoom
$1,239.49 each
In Stock
In Stock
Get 3 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black/Brushed Moderne Brass
Product Highlight: Installation Type
Deck Mount

Description

–
The Components deck-mount pot filler installs on the countertop beside the cooktop or range and provides a single-handle manual water control. It features an articulating spout with 360° rotation, a 5-1/2 in. spout reach, and ceramic disc valves for durable operation.
  • Deck-mount kitchen pot filler
  • Single-hole installation
  • Single handle with main shutoff control
  • Articulating spout with 360° rotation
  • 5-1/2 in. spout reach
  • 3.2 gpm maximum flow rate
  • Ceramic disc valve included
  • Maximum deck thickness: 2-1/2 in.

Specs

–
Number of Holes:

1

Handle Style:

Lever

Application:

Residential

Material:

Metal (Unspecified)

Warranty:

Limited Lifetime

Finish:

Matte Black/Brushed Moderne Brass

Type:

Manual

Finish Family:

Two-Tone

Number of Handles:

1

Series:

Components

Valve Type:

Ceramic Disc

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Max Deck Thickness:

2.5"

Product Type:

Pot Filler

Flow Rate (GPM):

3.2

Country of Origin:

United States

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy