| Valve Type: | Ceramic Disc |
|---|---|
| Number of Handles: | 1 |
| Max Deck Thickness: | 2.5" |
| Finish Family: | Stainless Steel |
| Number of Holes: | 1 |
| Spout Height: | 11.44" |
| Warranty: | Limited Lifetime |
| Handle Style: | Lever |
| Flow Rate (GPM): | 3.2 |
| Installation Type: | Deck Mount |
| Application: | Residential |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Series: | Components |
| Material: | Metal (Unspecified) |
| Type: | Manual |
| Finish: | Vibrant Stainless |
| Product Type: | Pot Filler |