| Flow Rate (GPM): | 1.2 |
|---|---|
| Finish: | Vibrant French Gold |
| Approvals: | WaterSense Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CEC |
| Material: | Brass |
| Series: | Artifacts with Bell design |
| Finish Family: | Brushed Gold / Brass |
| Type: | Manual |
| Product Type: | Spout |
| Drain Type: | Push Pop-Up / Clicker |
| Faucet Configuration: | Widespread |
| Application: | Residential |
| Warranty: | Limited Lifetime |