Apply to be a TradeMaster!
Main product image of Artifacts w/ Bell Design Bathroom Faucet Spout w/ Bell Design, 1.2 Gpm (Matte Black), K-72759-BL
Magnifying glass
Hover image to zoom

Artifacts w/ Bell Design Bathroom Faucet Spout w/ Bell Design, 1.2 Gpm (Matte Black), K-72759-BL

Brand:
Kohler
SKU:
K-72759-BL
Rating:
(0)
Q&A:
(0)
Artifacts w/ Bell Design Bathroom Faucet Spout w/ Bell Design, 1.2 Gpm (Matte Black), K-72759-BL
Magnifying glass
Hover image to zoom
K-72759-BL has been discontinued
Discontinued January 19, 2026
This product was discontinued by the manufacturer.
This item replaces: K-72759-2BZ

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Create a look all your own with the KOHLER Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. This vintage-inspired widespread bathroom sink spout features a classic bell-shaped profile.
  • Includes clicker drain with 1-1/4" (32 mm) metal tailpiece
  • Handles sold separately
  • Laminar flow
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinate with your choice of Artifacts handles for a personalized design
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Type:

Manual

Finish:

Matte Black

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm