| Warranty: | Limited Lifetime |
|---|---|
| Series: | Artifacts with Bell design |
| Approvals: | CEC NSF/ANSI 61 WaterSense ASME A112.18.1 / CSA B125.1 Lead Free |
| Finish Family: | Polished Nickel |
| Material: | Brass |
| Type: | Manual |
| Application: | Residential |
| Flow Rate (GPM): | 1.2 |
| Faucet Configuration: | Widespread |
| Drain Type: | Push Pop-Up / Clicker |
| Finish: | Vibrant Polished Nickel |
| Product Type: | Spout |