| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free WaterSense CEC NSF/ANSI 61 |
|---|---|
| Finish Family: | Brushed Nickel |
| Series: | Artifacts with Bell design |
| Faucet Configuration: | Widespread |
| Material: | Brass |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.2 |
| Type: | Manual |
| Application: | Residential |
| Product Type: | Spout |
| Finish: | Vibrant Brushed Nickel |
| Drain Type: | Push Pop-Up / Clicker |