Apply to be a TradeMaster!
Main product image of Artifacts Wall Mount Pot Filler (Matte Black), K-99270-BL
Magnifying glass
Hover image to zoom

Artifacts Wall Mount Pot Filler (Matte Black), K-99270-BL

Brand:
Kohler
SKU:
K-99270-BL
Rating:
(0)
Q&A:
(0)
Artifacts Wall Mount Pot Filler (Matte Black), K-99270-BL
Magnifying glass
Hover image to zoom

MANUALS (1)

Install Instructions

Product Highlights

–
Product Highlight: Width (Inches)
24-1/2" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass

Description

–
Artifacts Wall Mount pot filler
  • The KOHLER Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Wall Mount pot filler's Artifacts Wall Mount pot filler displays vintage style while bringing professional convenience to home cooks. w/ a full 22" reach, the Wall Mount articulating spout lets you fill large pots directly on or near the stovetop, then folds out of the way when not in use.
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Articulating spout w/ 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • Single lever handle w/ main lever shutoff
  • 3.2 gpm (12.1 lpm) @ 60 psi (4.1 bar)
  • Coordinates w/ other Artifacts kitchen products
  • Finishes include black, chrome, bronze, brass, nickel, gold, stainless, and titanium

Specs

–
Series:

Artifacts

Width (Inches):

24-1/2"

Installation Type:

Wall Mount

Finish:

Matte Black

Application:

Residential

Type:

Manual

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm