| Valve Type: | Ceramic Disc |
|---|---|
| Installation Type: | Wall Mount |
| Number of Handles: | 1 |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Warranty: | Limited Lifetime |
| Material: | Brass |
| Connection Type: | IPS / NPT |
| Finish: | Polished Chrome |
| Handle Style: | Lever |
| Finish Family: | Chrome |
| Flow Rate (GPM): | 3.2 |
| Product Type: | Pot Filler |
| Application: | Residential |
| Series: | Artifacts |
| Type: | Manual |
| Connection Size: | 1/2" |