Shop Resideo Sale
Main product image of Artifacts Wall Mount Pot Filler (Vibrant Polished Nickel), K-99270-SN
Magnifying glass
Hover image to zoom

Artifacts Wall Mount Pot Filler (Vibrant Polished Nickel), K-99270-SN

Brand:
Kohler
SKU:
K-99270-SN
Rating:
(0)
Q&A:
(0)
Artifacts Wall Mount Pot Filler (Vibrant Polished Nickel), K-99270-SN
Magnifying glass
Hover image to zoom
$1,164.37 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Vibrant Polished Nickel
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
IPS / NPT Connection

Description

–
Artifacts Wall Mount pot filler
  • The KOHLER Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Wall Mount pot filler's Artifacts Wall Mount pot filler displays vintage style while bringing professional convenience to home cooks. w/ a full 22" reach, the Wall Mount articulating spout lets you fill large pots directly on or near the stovetop, then folds out of the way when not in use.
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Articulating spout w/ 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • Single lever handle w/ main lever shutoff
  • 3.2 gpm (12.1 lpm) @ 60 psi (4.1 bar)
  • Coordinates w/ other Artifacts kitchen products
  • Finishes include black, chrome, bronze, brass, nickel, gold, stainless, and titanium

Specs

–
Warranty:

Limited Lifetime

Number of Handles:

1

Finish:

Vibrant Polished Nickel

Application:

Residential

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Finish Family:

Polished Nickel

Number of Holes:

1

Type:

Manual

Valve Type:

Ceramic Disc

Material:

Brass

Flow Rate (GPM):

3.2

Installation Type:

Wall Mount

Handle Style:

Lever

Product Type:

Pot Filler

Connection Type:

IPS / NPT

Connection Size:

1/2"

Series:

Artifacts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy