| Material: | Brass |
|---|---|
| Flow Rate (GPM): | 3.2 |
| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 Lead Free |
| Series: | Artifacts |
| Connection Type: | IPS / NPT |
| Number of Handles: | 1 |
| Finish: | Vibrant Stainless |
| Warranty: | Limited Lifetime |
| Product Type: | Pot Filler |
| Type: | Manual |
| Handle Style: | Lever |
| Finish Family: | Stainless Steel |
| Connection Size: | 1/2" |
| Installation Type: | Wall Mount |
| Application: | Residential |
| Valve Type: | Ceramic Disc |