Shop Resideo Sale
Main product image of Wall-Mount Pot Filler (Vibrant Brushed Bronze), K-99270-BV
Magnifying glass
Hover image to zoom

Wall-Mount Pot Filler (Vibrant Brushed Bronze), K-99270-BV

Brand:
Kohler
SKU:
K-99270-BV
Rating:
(0)
Q&A:
(0)
Wall-Mount Pot Filler (Vibrant Brushed Bronze), K-99270-BV
Magnifying glass
Hover image to zoom
$1,250.62 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Vibrant Brushed Bronze
Product Highlight: Installation Type
Wall Mount

Description

–
Artifacts Wall-mount pot filler

The KOHLER Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This wall-mount pot filler's Artifacts wall-mount pot filler displays vintage style while bringing professional convenience to home cooks. With a full 22" reach, the wall-mount articulating spout lets you fill large pots directly on or near the stovetop, then folds out of the way when not in use.
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • Single lever handle with main lever shutoff
  • 3.2 gpm (12.1 lpm) @ 60 psi (4.1 bar)
  • Coordinates with other Artifacts kitchen products
  • Finishes include black, chrome, bronze, brass, nickel, gold, stainless, and titanium

Specs

–
Product Type:

Pot Filler

Handle Style:

Lever

Connection Size:

1/2"

Approvals:

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Type:

Manual

Flow Rate (GPM):

3.2

Connection Type:

IPS / NPT

Warranty:

Limited Lifetime

ADA:

No

Finish:

Vibrant Brushed Bronze

Series:

Artifacts

Application:

Residential

Valve Type:

Ceramic Disc

Installation Type:

Wall Mount

Number of Handles:

1

Country of Origin:

United States

Finish Family:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy