Apply to be a TradeMaster!
Main product image of 2" Adjustable Flush Valve Kit w/ Tank-to-Bowl Gasket & Hardware
Magnifying glass
Hover image to zoom

2" Adjustable Flush Valve Kit w/ Tank-to-Bowl Gasket & Hardware

Brand:
Korky
SKU:
4030PK
Rating:
(5)
Q&A:
(0)
2" Adjustable Flush Valve Kit w/ Tank-to-Bowl Gasket & Hardware
Magnifying glass
Hover image to zoom
$15.46 each
In Stock
In Stock
Get 14 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
  • Quick to install, adjustable height means no hack sawing required
  • Universal design, fits all 2-piece toilet tank brands
  • Height easily adjusts from 7" to 11-1/2"
  • Oversized tube and funnel reduce flood risk
  • Kit includes: flush valve, Korky Plus flapper, tank-to-bowl gasket, nuts, bolts and washers
  • Fixes: leak between tank and bowl & worn seating surface Stainless steel chain

Specs

–
Type:

Flush Valve

Size:

2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Galvanized Two-Piece Repair Ring w/ Hardware
SKU: 886-MRM
Sioux Chief

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

allows installer to maximize flush volume.

Very nice construction with quality gaskets. Adjustable overflow pipe allows optimal water level.
Duane
Pittsburgh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

These flush valves are a go to a little bit more but worth it in the end.
Maintenance
Jericho v6
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am glad this was easy to find..

Being able to find this product at a very competitive price and easy to install made my day. Thank you.
Ed
Tucson, AZ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am glad this was easy to find..

Being able to find this product at a very competitive price and easy to install made my day. Thank you.
Ed
Tucson, AZ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I like the adjustment this can do and easy to install.
Maintenance
Jericho VT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy