Apply to be a TradeMaster!
Main product image of StrongARM Handle & Lever (Classic Chrome)
Magnifying glass
Hover image to zoom

StrongARM Handle & Lever (Classic Chrome)

Brand:
Korky
SKU:
6050BP
Rating:
(4)
Q&A:
(0)
StrongARM Handle & Lever (Classic Chrome)
Magnifying glass
Hover image to zoom
$19.01 each
In Stock
In Stock
Get 15 Wed, Jul 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome Plated

Description

Designed to fit the majority of toilets, the Korky StrongARM Handle & Lever fits easily adjusts to fit all tank positions including: front, side, angle and down. Optimized for use with both 2" & 3" flappers and canister-style flush valves, the engineer grade material performs as well as brass and aluminum levers. Reinforced in common stress areas, the StrongARM lever is adjustable to eliminate the need to bend for fitment. Easy to install, the 6051 includes: (1) Chrome Handle, (1) Tank Lever Arm, (2) Locking Clips and (1) Stainless Steel Lanyard Hook.

  • Chrome
  • Lever Style - Classic
  • Lanyard Clip Included - Yes
  • Resists Chlorine - Yes
  • Mounting Style - Front, Side, Angle, Side Down, Right and Left
  • Fits Brands - Universal
  • Warranty - 5 Year

Specs

Finish:

Chrome Plated

Type:

Tank Lever

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would by this product again

It's every commode I've worked on.
J.J.
Henderson TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Experience

This handle and lever arrived in a couple of days and was very easy to install. I am very satisfied with it. It appears to be better quality than the OEM part.
Chris
TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good but not totally universal

I bought this to replace a side-positioned handle on a Toto. Unfortunately due to where the flush valve is situated inside the tank I was not able to angle the arm for it to work. I was able to use this with no issues at all on a Kohler. Works perfectly.
Daniel
Boston
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would never use another replacement than this Korky.

Easy to install, well designed, and use it because after you do you will see why I'll never use another lever.
Ice man
Wisconsin
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy