Shop Limited Time Deals
Main product image of 9,000 BTU, R-410A, Art Cool Premier Ultra Efficiency Single Zone Inverter (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Art Cool Premier Ultra Efficiency Single Zone Inverter (Indoor Unit)

Brand:
LG
SKU:
LAN090HYV1
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, Art Cool Premier Ultra Efficiency Single Zone Inverter (Indoor Unit)
Magnifying glass
Hover image to zoom
LAN090HYV1 has been discontinued
Discontinued August 15, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
9,000 BTU, R-32, ArtCool Deluxe Wall Mounted Single Zone Air Conditioner/Heat Pump (Indoor Unit)
Brand:
LG
SKU:KNSAL091A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
11000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER
27.5 Rating
Product Highlight: Energy Star Rated
Yes

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LAU090HYV1) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Features
  • 24-Hour on/off timer
  • 4-Way auto swing
  • Auto changeover
  • Auto restart
  • Built-in low ambient operation to 14”F
  • Chaos wind
  • Condensate sensor connection
  • Defrost control
  • Dehumidifying mode
  • Hot start
  • Jet cool/Jet heat
  • Self cleaning indoor coil
  • Self diagnosis
  • Sleep mode
  • Soft dry operation
  • Ultra quiet operation
  • Cooling only switch
  • 3M Micro Protection Filter
  • Smart AC module

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

65.6'

Product Type:

Indoor Unit

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

11000

SEER:

27.5

EER:

15.65

Energy Star Rated:

Yes

HSPF:

12

Liquid Line:

1/4"

Suction Line:

3/8"

Air Circulation (CFM H/M/L):

494/417/283

Dehumidification (Pts/Hr):

3.2

Modes:

Fan

Cooling

Heating

Sleep

Indoor dB(A):

42/36/25/17

Fan Speeds:

6/6/6

Refrigerant Type:

R-410A

Connection Type:

Flare

Width (Inches):

34-7/16"

Height (Inches):

11.625"

Depth (Inches):

9-1/4"

Weight (lbs):

24 lbs

Warranty:

7 Year (Compressor)/5 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

38 Replacement Parts

Cover, MCK56993601
SKU: MCK56993601
LG
Decor, MCR64587502
SKU: MCR64587502
LG
Insulator, 5410A20793X
SKU: 5410A20793X
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM